to view pricing and more.
Documents & Guides
Wire Marker Tape, G, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, G, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-G Wire Marker Tape Refill Roll is a polyester film tape that is printed with a letter for easy identification. It is ideal for marking all types of wire and cable including power, fiber optic, electronic and telecommunications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees F (-40 to 121 degrees C).
Also known as: 054007093947, SDR-G
Specifications
| Type: | Tape, Wire Marker |
| Length: | 8 ft |
| Width: | 0.215 in |
| Color: | White |
| Type: | Tape, Wire Marker |
| Width: | 0.215 in |
| Length: | 8 ft |
| Color: | White |