MILW 48-17-2040 4" DIAMOND WET CORE

Item #: 1615373

Cat #: 48-17-2040

UPC: 045242357260

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-17-2040 4FT DIAMOND CO

Overview

MIL 48-17-2040 4FT DIAMOND CO

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., Milwaukee diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

Also known as: 045242357260, 48-17-2040

Features & Benefits

  • Fast drilling in cured concrete with small diameter steel mesh and rebar
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

No Specifications Available