LED Surface Mount, 5", 10 Watt, 600 Lumen, 3000K, 120V

Item #: 1615461

Cat #: 57710WTWT

UPC: 783209173682

to view pricing and more.
Documents & Guides
LED Surface Mount, 5 Inch Diameter, 10 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White Trim, Dimmable

Overview

LED Surface Mount, 5 Inch Diameter, 10 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White Trim, Dimmable

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Also known as: 783209173682, 57710WTWT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Diameter: 5 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 10
Diameter: 5 in
Dimmable: Yes