Wide LED Floodlight, 357 Watt, 50000 Lumen, 4500K, 120-277V

Item #: 1615663

Cat #: PFXL2GXW50L

UPC: 765364937781

to view pricing and more.
Documents & Guides
Extra-Wide LED Floodlight, 357 Watt, 50000 Lumen, 4500K, 70 CRI, 120-277V, Trunnion Mount

Overview

Extra-Wide LED Floodlight, 357 Watt, 50000 Lumen, 4500K, 70 CRI, 120-277V, Trunnion Mount

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slip fitter.

Also known as: 765364937781, PFXL2GXW50L

Specifications

Lumens: 50000
Color: Dark Bronze
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Wattage: 357
Lumens: 50000
Mounting: Trunnion
Light Technology: LED
Wattage: 357
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Dimmable: Yes