Light Curtain, Safety, 14mm (0.55") Resolution, 1350 mm (53.19") Protected Height

Item #: 1615720

Cat #: 450L-B4FN1350YD

UPC: 887172376832

to view pricing and more.
Documents & Guides
Light Curtain, Transceiver, 1350mm - 14mm, Product line B, Type 4/Cat.4, 14 mm Finger Resolution, No Laser Integrated, Protective Height: 1350 mm, Enclosure Rating IP65, GuardShield

Overview

Light Curtain, Transceiver, 1350mm - 14mm, Product line B, Type 4/Cat.4, 14 mm Finger Resolution, No Laser Integrated, Protective Height: 1350 mm, Enclosure Rating IP65, GuardShield
Also known as: 887172376832, 450L-B4FN1350YD

Specifications

Type: Transceiver
Range: 14 mm, 0.550 in
Type: Transceiver
Range: 14 mm, 0.550 in