This product has been discontinued.

Paddle Fan, 5-Blade, 52", White
Item #: 161588
Cat #: CF701WW
UPC: 030844022401
to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Overview
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Also known as: 030844022401, CF701WW
Specifications
| Width: | 52 in |
| Color: | White |
| Width: | 52 in |
| Color: | White |