This product has been discontinued.

30A Level 2 EV Charging Station, RFID/3rd Party Network
Item #: 1615940
Cat #: EVR30-R2C
UPC: 078477320815
to view pricing and more.
Documents & Guides
Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 25’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket, 2 RFID Cards, and 3rd Party Network Compatibility
Overview
Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 25’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket, 2 RFID Cards, and 3rd Party Network Compatibility
Whether you are the driver of an electric vehicle, a commercial business owner, a utility company, or a landlord, Leviton has the charging station for you. Evr-Green Level 2 Chargers enable fast charging of any SAE J1772™ compatible electric vehicle in a compact, affordable, and easy-to-use solution.
Also known as: 078477320815, EVR30-R2C
Specifications
| Amps: | 30 |
| Volts AC: | 240, 208 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 240, 208 |