16/6 SOOW Cord, Black

Item #: 1616327

Cat #: SOOW166BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
Type SOOW Portable Cord, 16 AWG Stranded Copper, 6 Conductor, Black, Rated up to 90°C

Overview

Type SOOW Portable Cord, 16 AWG Stranded Copper, 6 Conductor, Black, Rated up to 90°C

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: SOOW166BLK-CUT

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Conductors: 6
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Color: Black
Volts AC: 600
Material: Copper
Conductors: 6
Gauge: 16 AWG