Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1616355

Cat #: UTP28X6GY

UPC: 074983029532

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 6ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 6ft.
Also known as: 074983029532, UTP28X6GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray