Contactor, 120VAC, Screw Terminals, 85A, 1 NO, Auxiliary Contact

Item #: 161641

Cat #: 100-C85P10

UPC: 662468623377

to view pricing and more.
Contactor, 120 Volt AC 50Hz, Screw Terminals, Line Side, 85 Amp, 1 Normally Open, Auxiliary Contact Configuration

Overview

Contactor, 120 Volt AC 50Hz, Screw Terminals, Line Side, 85 Amp, 1 Normally Open, Auxiliary Contact Configuration
Also known as: 662468623377, 100-C85P10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 85
Mounting: Surface
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Mounting: Surface
Family / Style: 100-C
Poles: 3
Amps: 85
Volts AC: 600