Calpipe Industries PA1090EL00

Item #: 1616469
Cat #: PA1090EL00
UPC: 847656061104
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLB PA1090EL00 1" X 90 DEGREE

Overview

CLB PA1090EL00 1" X 90 DEGREE
Also known as: 847656061104, PA1090EL00

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)