600W DIGITAL DIMMER

Item #: 161664

Cat #: MCM06-1LW

UPC: 078477114810

to view pricing and more.
Documents & Guides
LEV MCM06-1LW 600W DIGITAL DIMMER

Overview

LEV MCM06-1LW 600W DIGITAL DIMMER
Also known as: 078477114810, MCM06-1LW

Specifications

Wattage: 600
Volts AC: 120
Type: Locator Light, Preset, Low Voltage, Magnetic, Rocker Switch, Digital, Decorator
Color: White
Wattage: 600
Type: Locator Light, Preset, Low Voltage, Magnetic, Rocker Switch, Digital, Decorator
Volts AC: 120
Color: White