6 AWG Bare Copper, Solid, 2500'

Item #: 16168

Cat #: BARESD6SOL2500RL

UPC: 980100334390

to view pricing and more.
Documents & Guides
6 AWG Soft Drawn Bare Copper, Solid, 2500 Foot Reel

Overview

6 AWG Soft Drawn Bare Copper, Solid, 2500 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100334390, BARESD6SOL2500RL

Specifications

Length: 2500 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid