Grounding Busbar, w/Brackets, JJ, 12" x 2" x 0.25"

Item #: 1616823

Cat #: EGBB14212JJ

UPC: 782856604549

Sign In or Register to view pricing and more.
Documents & Guides
CAD EGBB14212JJ GRD BAR C1100

Overview

CAD EGBB14212JJ GRD BAR C1100

Common earthing point for multiple electrical panels and devices.

Also known as: 782856604549, EGBB14212JJ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Length: 12 in
Material: Copper