FTTX Fiber Optic Cabinet Package Type 4X Single, 30x30x20, Lt Gray, AL

Item #: 161684

Cat #: T303020FTTX

UPC: 783510169213

to view pricing and more.
FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Single, T303020FTTX item measures 30x30x20mm with a material of AL colored Lt Gray.

Overview

FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Single, T303020FTTX item measures 30x30x20mm with a material of AL colored Lt Gray.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510169213, T303020FTTX

Features & Benefits

  • Standard pitched roof promotes water runoff
  • Available with either single- or dual-access doors on front and rear for convenient access
  • Available with or without battery compartment
  • 3-point latching mechanisms and padlocking handles on doors provide security
  • Seamless foam-in-place gasket seals doors against moisture and dust
  • Wind latch mechanisms on doors control door when open for equipment maintenance
  • Removable lifting lugs (2) for easy installation
  • Rack angles adjustable for 19- or 23-inch spacing without modifications
  • Use cage nuts to mount equipment
  • Cabinet top insulation helps prevent the formation of condensation and reduce solar gain inside cabinet. Cabinet side insulation is optional

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 30 in
Depth: 20 in
Height: 30 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 3
Depth: 20 in
Material: Aluminum
Width: 30 in
Height: 30 in