Motor Protection Breaker, 1.6 - 2.5A, 600VAC, Normal Break, Frame A, 3P

Item #: 1616872

Cat #: 140MP-A3E-B25

UPC: 191326954471

to view pricing and more.
Documents & Guides
Motor Protection Breaker, 1.6 - 2.5 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Overview

Motor Protection Breaker, 1.6 - 2.5 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSD) provide magnetic short circuit and thermal overload protection up to 32 A. They are tested in combination with Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters.

Also known as: 191326954471, 140MP-A3E-B25

Specifications

Type: Rotary, Manual Motor Protector, Breaker
Poles: 3
Volts AC: 600
Family / Style: 140M
Size: Frame A
Amps Range: 1.600 - 2.500
Type: Rotary, Manual Motor Protector, Breaker
Volts AC: 600
Size: Frame A
Poles: 3
Family / Style: 140M
Amps Range: 1.600 - 2.500