Push Button, Push/Pull, 3-Position, Red, 40mm Mushroom, 1NO/NC Contact

Item #: 161704

Cat #: 800FM-MP44MX11S

UPC: 662074878888

to view pricing and more.
Push Button, Non-Illuminated, Mushroom Head, Push-Pull, 40 mm, Round Metal (Type 4/13, IP66), Red, Metal Latch Mount, 1 Normally Open Contact, 1 Normally Closed Contact, Self Monitoring

Overview

Push Button, Non-Illuminated, Mushroom Head, Push-Pull, 40 mm, Round Metal (Type 4/13, IP66), Red, Metal Latch Mount, 1 Normally Open Contact, 1 Normally Closed Contact, Self Monitoring
Also known as: 662074878888, 800FM-MP44MX11S

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Push-Pull, Pushbutton
Color: Red
Size: 22.5 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800F