Infrared Imager

Item #: 1617056

Cat #: 2257-20

UPC: 045242516278

to view pricing and more.
Documents & Guides
MIL 2257-20 SPOT INFRARED IMA

Overview

MIL 2257-20 SPOT INFRARED IMA

Designed from the ground-up with the professional tradesman in mind, the 102 x 77 spot infrared Imager gives users unmatched visibility to maintenance issues, so they can quickly diagnosis the problem. With instant start-up for scanning large areas and the ability to give high resolution images with precise single spot measurements, the new Imager is ideal for fast and accurate troubleshooting. Exclusive dual sense technology allows the Imager to individually optimize pixels to eliminate the blurring of hot and cold details in complex environments. Equipped with 56:1 distance to spot performance, a 15-second image hold, and a temperature range of 14°F - 626°F, users are able to scan, target, and see a single on-screen temperature reading from long distance or from up close. Backed by a 5-year warranty, the 102 x 77 spot infrared Imager confirms Milwaukee's continued commitment to delivering solutions that save time and increase productivity for its users.

Also known as: 045242516278, 2257-20

Features & Benefits

  • Go straight to work with instant start-up
  • Dual sense pixels are ultra-responsive, adjusting individually to eliminate blurring of hot and cold areas
  • Take temperature measurements from long range or up close with 56:1 distance-to-spot performance
  • Iron bow color palette allows easy differentiation between hot and cold areas
  • Powered by a standard 9-Volt alkaline battery
  • Toggle between F and C measurements with switch in the battery compartment
  • Backed by Milwaukee's 5-year warranty
  • Includes 102 x 77 infrared Imager and 9 V alkaline battery

Specifications

No Specifications Available