BUSS FUSEBLOCK WAS 1BR007 R25030-1CR-BN

Item #: 16171

Cat #: R25030-1CR

UPC: 051712147507

Sign In or Register to view pricing and more.

Overview

BUSS FUSEBLOCK WAS 1BR007 R25030-1CR-BN
Also known as: 051712147507, R25030-1CR

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Material: Thermoplastic
Class: R
Volts AC: 250
Type: Fuse Block
Poles: 1
Class: R
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 250