Breaker Enclosure, NEMA 1, 225A, Q-Line Frame, Flush Mount

Item #: 161710

Cat #: TQD225F

UPC: 783164021240

to view pricing and more.
Documents & Guides
Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 1, Steel Flush Mount, 26.4 Inch H x 5.5 Inch D x 8.9 Inch W, 16.4 Lbs Weight

Overview

Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 1, Steel Flush Mount, 26.4 Inch H x 5.5 Inch D x 8.9 Inch W, 16.4 Lbs Weight

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.

Also known as: 783164021240, TQD225F

Specifications

Mounting: Flush
Poles: 2
Type: Enclosure, Breaker
IP/NEMA Rating: NEMA 1
Amps: 225
Volts AC: 240
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Mounting: Flush
Type: Enclosure, Breaker
Amps: 225
Family / Style: Q Line
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Interrupt Rating DC: 10 kA