Low Volt Dimmer, 300W, 120VAC, Ivory

Item #: 1617181

Cat #: 66EV-10I

UPC: 078477937020

Sign In or Register to view pricing and more.
Documents & Guides
Decora SureSlide Preset Low Voltage Dimmer, 300 Watts, 120 Volts AC, Ivory

Overview

Decora SureSlide Preset Low Voltage Dimmer, 300 Watts, 120 Volts AC, Ivory

Decora SureSlide ELV Dimmer, 300VA-120VAC Electronic Low Voltage, 60Hz, Single Pole and 3-Way - White Leviton Decora SureSlide® dimmers provide smooth, slide-action, full-range dimming for a variety of lamp types including Incandescent, LED, CFL and ELV. Featuring a pre-set ON/OFF switch, this device allows the user to set the desired brightness level to operate automatically with the ON/OFF function. The dimmer is designed specifically for controlling Electronic Low Voltage transformers.

Also known as: 078477937020, 66EV-10I

Specifications

Volts AC: 120
Type: Low Voltage, Dimmer
Wattage: 300
Color: Ivory
Volts AC: 120
Wattage: 300
Type: Low Voltage, Dimmer
Color: Ivory