WP3 7500LM 51W 4000K UNIV BZ

Item #: 1617388

Cat #: WP3LED75L-740U

UPC: 019813489537

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 55W NEUTRAL LED 120-277V with GLASS LENS BRONZE

Overview

WALLPACK 55W NEUTRAL LED 120-277V with GLASS LENS BRONZE
Also known as: 019813489537, WP3LED75L-740U

Specifications

Wattage: 55
Light Technology: LED
Wattage: 55
Light Technology: LED