LED Wallpack, 30 Watt, 4050 Lumen, 4000K, 120-277V

Item #: 1617398

Cat #: WALPAKN4A/030UNV840/NC/BZ

UPC: 046135616563

to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 30 Watt, 4050 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable *Sylvania Part # 61656*

Overview

ValueLED™ Non-Cutoff Wallpack, 30 Watt, 4050 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable *Sylvania Part # 61656*
Also known as: 046135616563, WALPAKN4A/030UNV840/NC/BZ

Specifications

Type: Wallpack, Wall Pack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 30
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Wallpack, Wall Pack
Volts AC: 120, 277
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED