LED Wallpack, 80 Watt, 11300 Lumen, 5000K, 120-277V
Item #:
1617399
Cat #:
WALPAK4N/080UNVD850/NC/BZ
UPC:
046135616532
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61653*
Overview
ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61653*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135616532, WALPAK4N/080UNVD850/NC/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 80 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Wattage: | 80 |
Light Technology: | LED |
Volts AC: | 120, 277 |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)