LED Wallpack, 80 Watt, 11300 Lumen, 5000K, 120-277V

Item #: 1617399

Cat #: WALPAKN4B/080UNVD850/NC/BZ

UPC: 046135616532

to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61653*

Overview

ValueLED™ Non-Cutoff Wallpack, 80 Watt, 11300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61653*

The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.

Also known as: 046135616532, WALPAKN4B/080UNVD850/NC/BZ

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 80
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Volts AC: 120, 277
Color: Bronze
Dimmable: Yes