LED Wallpack, 120 Watt, 16200 Lumen, 4000K, 120-277V

Item #: 1617408
Cat #: WALPAK4N/120UNVD840/NC/BZ
UPC: 046135616549
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 120 Watt, 16200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable *Sylvania Part # 61654*

Overview

ValueLED™ Non-Cutoff Wallpack, 120 Watt, 16200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable *Sylvania Part # 61654*
Also known as: 046135616549, WALPAK4N/120UNVD840/NC/BZ

Specifications

Type: Wallpack, Wall Pack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 120
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Wallpack, Wall Pack
Volts AC: 120, 277
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)