4" Rigid Steel 90° Sweep Elbow, 24" Radius

Item #: 1617410

Cat #: 7024

UPC: 751338311220

to view pricing and more.
Documents & Guides
No Documents Available
4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

Overview

4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 751338311220, 7024

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Angle: 90°
Sweep Radius: 24 in
Material: Steel
Standards: California Proposition 65
Sweep Radius: 24 in
Diameter: 4 in
Angle: 90°