Zonex SA Series Junction Box, AL, 12x6x4

Item #: 1617442

Cat #: SA301410

UPC: 783510289942

Sign In or Register to view pricing and more.
Zonex SA Series Junction Box, Material: Aluminum, Dimensions: 12.01" x 5.79" x 4.33"

Overview

Zonex SA Series Junction Box, Material: Aluminum, Dimensions: 12.01" x 5.79" x 4.33"

Zonex SA series junction boxes are suitable for increased safety or intrinsically safe enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They can be supplied with multipolar terminal blocks or modular terminal blocks. They can also be equipped with pilot lights, push buttons and measuring instruments. Body and cover can be drilled and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.

Also known as: 783510289942, SA301410

Specifications

Color: Light Gray
Depth: 4.330 in
Material: Aluminum
Finish: Epoxy Coated
Width: 5.790 in
Height: 12.010 in
Color: Light Gray
Material: Aluminum
Width: 5.790 in
Depth: 4.330 in
Finish: Epoxy Coated
Height: 12.010 in