6" Riser, Brass

Item #: 1617629

Cat #: BX1RSR6BZ

UPC: 852140007803

to view pricing and more.
Documents & Guides
Brass Fixture Riser 6" Bronze

Overview

Brass Fixture Riser 6" Bronze
Also known as: 852140007803, BX1RSR6BZ

Specifications

Height: 6 in
Color: Brass
Height: 6 in
Color: Brass