FH 2 Pole Class H Fuseblock Non-ID

Item #: 1617699

Cat #: LFJ60030-2SID

UPC: 079458181838

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class J Fuseblock

Overview

30A, 600V, Fuse Holder 2 Pole Class J Fuseblock

Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks

Also known as: 079458181838, LFJ60030-2SID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65