8 Ft. LED Strip Fixture, 46W, 4000K

Item #: 1617716
Cat #: STR8-60/D0/840-U-D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Strip Fixture With Lens, Length: 8 Ft., 46 Watt, 120/277V, Lumens: 6,000, Color Temperature: 4000K, CRI: 80+

Overview

LED Linear Strip Fixture With Lens, Length: 8 Ft., 46 Watt, 120/277V, Lumens: 6,000, Color Temperature: 4000K, CRI: 80+
A compact, efficient strip light whose narrow width and low profile makes it an ideal choice for size-restricted architectural applications.
Also known as: STR8-60/D0/840-U-D

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 46
Lumens: 6000
Type: LED Strip Fixture
Color Temperature: 4000 (Cool White)
Wattage: 46
Type: LED Strip Fixture
Length: 8 ft
Lumens: 6000

Customer Reviews

No reviews for this product
(0)