6" PVC 45° Elbow, 36" Radius, DB-120, Gray

Item #: 161778

Cat #: 6004536ELBDB120

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, DB-120, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, DB-120, Gray
Also known as: 6004536ELBDB120

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in