![Multi-Standard Hook-Up Wire, Black Multi-Standard Hook-Up Wire, Black](https://rexel-cdn.com/products/4180501.jpg?i=C291877C-D9F2-4FBB-9416-6107F588D86F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Black
Overview
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Black
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 4180501
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Color: | Black |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)