Cable Tie, Intermediate Plenum, 5.8" Long, Nylon, White, 40 lb Rating, 1000/PK

Item #: 1618047

Cat #: CT6NT40-M

UPC: 051128592878

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 1000

Overview

Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 1000

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.  The 3M™ Cable Tie CT6NT40-M is 5.8" in length. Natural. 40 lb tensile strength. 1000 pcs/bag.

Also known as: 051128592878, CT6NT40-M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Color: Natural
Weight Capacity: 30 lbs
Length: 5.800 in
Width: 0.140 in
Material: Nylon