BUSS SMALL DIMENSION

Item #: 161814

Cat #: BP/MDL-10

UPC: 051712814935

to view pricing and more.
Documents & Guides
BUS BP/MDL-10 BUSS SMALL DIMENSION

Overview

BUS BP/MDL-10 BUSS SMALL DIMENSION
Also known as: 051712814935, BP/MDL-10

Specifications

Amps: 10
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 10
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 32
Length: 1.250 in