15A, Slim Duplex Receptacle, 5-15R, 125V, Ivory

Item #: 1618241
Cat #: 5040-I
UPC: 078477209059
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477209059, 5040-I

Specifications

Material: Polycarbonate, Thermoplastic
Poles: 2
Amps: 15
Color: Ivory
Type: Self-Grounding
Volts AC: 125
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
Amps: 15
Type: Self-Grounding
NEMA Configuration: 5-15R
Poles: 2
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)