4' 15W T8 LED Lamp, 50K

Item #: 1618251

Cat #: LED-15T8-850DE48-G3

UPC: 844006023003

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Type-B (Ballast Bypass) T8, 48 Inch, 15 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 240° Beam, Replaces 32 Watt Fluorescent. Double Ended Power.

Overview

LED Lamp, Type-B (Ballast Bypass) T8, 48 Inch, 15 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 240° Beam, Replaces 32 Watt Fluorescent. Double Ended Power.

Light Efficient Design’s Ballast Bypass T5 and T8 retrofits have been designed as reliable and energy efficient retrofits for T8 lamps. Several sizes are available to fit the most common fixtures. These lamps provide a high lumen output and even light distribution.

Also known as: 844006023003, LED-15T8-850DE48-G3, direct wire led lamp

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)