
Flexible Coupling, Size: 1/2", Length: 24", Explosion-Proof, Brass
Item #: 161829
Cat #: ECLK124
UPC: 782274744575
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Overview
Flexible Coupling, Size: 1/2 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
EC couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Also known as: 782274744575, ECLK124
Specifications
| Diameter: | 1/2 in |
| Length: | 24 in |
| Material: | Brass |
| Diameter: | 1/2 in |
| Material: | Brass |
| Length: | 24 in |