LED Floodlight, 80W, 120/277V

Item #: 1618479

Cat #: PFL80-NW-G1-S-FL-8-BZ

UPC: 783352025319

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 80W, 120-277VAC, Color Temperature: 4000K, Lumens: 8856, Slip Fitter Mount, Color: Bronze

Overview

LED Floodlight, 80W, 120-277VAC, Color Temperature: 4000K, Lumens: 8856, Slip Fitter Mount, Color: Bronze
Also known as: 783352025319, PFL80-NW-G1-S-FL-8-BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 8856
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 8856