This product may not be available in all locations.
2
more

Breaker, Molded Case, PowerPact B, 15A, 2P, 600Y/347VAC, 25kAIC
Item #: 1618797
Cat #: BJA260151
UPC: 606481154197
to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPact B, 15 Amp, 2-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line
Overview
Breaker, Molded Case, PowerPact B, 15 Amp, 2-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line
Also known as: 606481154197, BJA260151
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 15 |
| Volts AC: | 347, 690Y |
| Family / Style: | PowerPact |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 347, 690Y |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 25 kA |
| Volts DC: | 250 |
| Amps: | 15 |
| Family / Style: | PowerPact |
| Interrupt Rating DC: | 50 kA |