MCB SU200ML 2P K 50A UL 489

Item #: 1619675
Cat #: SU202ML-K50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB SU200ML 2P K 50A UL 489

Overview

MCB SU200ML 2P K 50A UL 489
Also known as: SU202ML-K50

Specifications

Poles: 2
Mounting: DIN Rail
Volts DC: 96
Volts AC: 240
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 14kA
Poles: 2
Volts DC: 96
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 14kA

Customer Reviews

No reviews for this product
(0)