MCB SU200ML 2P K 60A UL 489

Item #: 1619677

Cat #: SU202ML-K60

UPC: 053546029868

to view pricing and more.
Documents & Guides
No Documents Available
MCB SU200ML 2P K 60A UL 489

Overview

MCB SU200ML 2P K 60A UL 489
Also known as: 053546029868, SU202ML-K60

Specifications

Poles: 2
Mounting: DIN Rail
Volts DC: 96
Volts AC: 240
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Poles: 2
Volts DC: 96
Amps: 60
Interrupt Rating DC: 14 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 14 kA