
80W HID Retrofit LED Lamp, 50K
Item #: 1619759
Cat #: KT-LED80HID-EX39-850-D/G2-DP
UPC: 843654121208
to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 80 Watt, 11300 Lumen, 5000K, 83 CRI, 120-277 Volt, Mogul Base
Overview
LED High Bay Retrofit, 80 Watt, 11300 Lumen, 5000K, 83 CRI, 120-277 Volt, Mogul Base
Also known as: 843654121208, KT-LED80HID-EX39-850-D/G2-DP
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | 11300 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 80 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC: | 120, 277, 240, 208 |
| Light Technology: | LED |
| Lumens: | 11300 |