5AMP 700V AC SEMI-COND FUSE

Item #: 161976

Cat #: FWP-5B

UPC: 051712557849

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 250 Vac/dc, 5A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWP high speed fuse, 250 Vac/dc, 5A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712557849, FWP-5B

Specifications

Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Interrupt Rating DC: 200, 50 kA
Type: North American Style