This product may not be available in all locations.
2
more

LED Stack Light, 24V AC/DC, Steady LED, Aluminum Pole Mount
Item #: 1620043
Cat #: 856TC-P25B24Y6Y3Y5P1
UPC:
to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, 25 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Blue, Level 2 - Steady LED Module Green, Level 3 - Steady LED Module Amber, Level 4 - One Circuit Sounder Top None-Sound Only, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Overview
Stack Lights, Configured, No Network Option, 25 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Blue, Level 2 - Steady LED Module Green, Level 3 - Steady LED Module Amber, Level 4 - One Circuit Sounder Top None-Sound Only, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 856TC-P25B24Y6Y3Y5P1
Specifications
| Mounting: | Pole |
| Color: | Amber, Blue, Green, Black |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Material: | Aluminum |
| Mounting: | Pole |
| Volts DC: | 24 |
| Material: | Aluminum |
| Color: | Amber, Blue, Green, Black |
| Volts AC: | 24 |