2
more

PVC Coated Expansion/Deflection Coupling, 4" Hub, 7-7/8" Length
Item #: 1620445
Cat #: XD010-G
UPC: 704508019648
to view pricing and more.
Documents & Guides
PVC Coated Expansion/Deflection Coupling, 4 Inch Hub, 7-7/8 Inch Length, Iron Alloy Hub With Neoprene Outer Jacket, Gray
Overview
PVC Coated Expansion/Deflection Coupling, 4 Inch Hub, 7-7/8 Inch Length, Iron Alloy Hub With Neoprene Outer Jacket, Gray
Ocal's PVC Coated Expansion/Deflection Coupling features an inner sleeve that maintains constant I.D> in any position and provides a smooth insulated wireway for protection of wire insulation, and is for use indoors, outdoors, buried underground, or embedded in concrete in non-hazardous areas.
Also known as: 704508019648, XD010-G
Specifications
| Color: | Gray |
| Length: | 7 7/8 in |
| Material: | PVC Coated Iron Alloy |
| Hub Diameter: | 4 in |
| Color: | Gray |
| Material: | PVC Coated Iron Alloy |
| Length: | 7 7/8 in |
| Hub Diameter: | 4 in |