WIREWAY 6 X 6 RAINTIGHT

Item #: 162058

Cat #: RDB63

UPC: 785901046851

Sign In or Register to view pricing and more.
SQD RDB63 WIREWAY 6 X 6 RAINTIGHT

Overview

SQD RDB63 WIREWAY 6 X 6 RAINTIGHT
Also known as: 785901046851, RDB63

Specifications

Color: Gray
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 36 in
Width: 6 in