This product has been discontinued.
LED Downlight Kit, 16 Watt, 1200 Lumen, Selectable CCT, 120V
Item #:
1620952
Cat #:
LEDMD6R/2A/1200ST/9SC3
UPC:
046135614057
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*
Overview
ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*
The SYLVANIA ValueLED Selectable Slim MICRODISK is a slim profile LED downlight kit with remote driver that operates at 120VAC. The 1/2" height allows for installation directly under joists in new and remodel construction.
Also known as: 046135614057, LEDMD6R/2A/1200ST/9SC3, Thin Mint
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Type: | Dimmable |
Color: | White |
Diameter: | 6 in |
Wattage: | 16 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Type: | Dimmable |
Diameter: | 6 in |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Wattage: | 16 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)