HOF P2B1124 PLINTH BASE BLACK

Item #: 1621353

Cat #: P2B1124

UPC: 783510309176

to view pricing and more.
Documents & Guides
HOF P2B1124 PLINTH BASE BLACK

Overview

HOF P2B1124 PLINTH BASE BLACK
Also known as: 783510309176, P2B1124

Specifications

Material: Steel
Width: 14.400 in
Height: 3.940 in
Depth: 47.200 in
Material: Steel
Height: 3.940 in
Width: 14.400 in
Depth: 47.200 in