BUSS 170M4395 FUSE 500A 1100V 1BKN/

Item #: 1621458

Cat #: 170M4395

UPC: 051712258647

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4395 FUSE 500A 1100V

Overview

BUS 170M4395 FUSE 500A 1100V
Also known as: 051712258647, 170M4395

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel